Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE-DD Modular Subpanel, fits 2000x1

  • Mfr # PPFDD2016

  • Zoro # G5869378


product price: $888.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTDDC20165, PTDDC20166
Color
White
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPFDD2016
Zoro #
G5869378
UPC #
783510303648
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
PROLINE-DD Modular Subpanel,fits 2000x1
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTDDC20165, PTDDC20166
Color
White
Gauge
11 ga
Series
ProLine
Weight
177.40 lb
Used With Assembled Enclosure 2
PTDDC20166
Used With Assembled Enclosure 1
PTDDC20165

Description

PROLINE-DD Modular Subpanel,fits 2000x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.