
PROLINE-DD Modular Subpanel, fits 2200x1600mm, Galvanized, Steel
Mfr # PPFDD2216G
Zoro # G6832194
product price: $985.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC22165, PTDDC22166
Gauge
11 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPFDD2216G
Zoro #
G6832194
UPC #
783510303679
Country of Origin
United States
Dimensions
Thickness
11 ga / 3.04 mm
Details
Item
PROLINE-DD Modular Subpanel,fits 2200x1
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC22165, PTDDC22166
Gauge
11 ga
Color
Unpainted
Weight
200.40 lb
Series
ProLine
Used With Assembled Enclosure 2
PTDDC22166
Used With Assembled Enclosure 1
PTDDC22165
Description
PROLINE-DD Modular Subpanel,fits 2200x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.