Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Dress Frame, fits 1600x600mm, Lt Gray, Steel

  • Mfr # PDF166

  • Zoro # G6815236


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 x 600 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDF166
Zoro #
G6815236
UPC #
783510833404
Country of Origin
Mexico

Dimensions

Size
60.56 in H x 23.26 in W
Height
60.56 in
Width
23.26 in
Thickness
16 ga / 1.52 mm
Nominal Size
1600 x 600 mm
Dimensions
1539 x 591 mm / 60.56 x 23.26 in

Details

Item
PROLINE Dress Frame,Fits 1600x600mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
20 lb

Description

PROLINE Dress Frame,Fits 1600x600mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.