Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Dress Frame, Fits 2200x600mm, Lt

  • Mfr # PDF226

  • Zoro # G5860899


product price: $1,151.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 600 mm
Width
23.26 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDF226
Zoro #
G5860899
UPC #
783510833701
Country of Origin
Mexico

Dimensions

Width
23.26 in
Height
84.21 in
Size
84.21 in H x 23.26 in W
Thickness
16 ga / 1.52 mm
Nominal Size
2200 x 600 mm
Dimensions
2139 x 591 mm / 84.21 x 23.26 in

Details

Item
PROLINE Dress Frame,Fits 2200x600mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
30 lb

Description

PROLINE Dress Frame,Fits 2200x600mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.