Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Fastener Packages, M20, Steel

  • Mfr # PGFGM6

  • Zoro # G6817869


product price: $56.19
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Tapped holes
Color
Unpainted
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGFGM6
Zoro #
G6817869
UPC #
783510908508
Country of Origin
United States

Details

Item
PROLINE Fastener Packages,M20,Steel
Material
Mild Steel
Finish
Plated
For Use With
Tapped holes
Color
Unpainted
Series
ProLine
Weight
0.46 lb

Description

PROLINE Fastener Packages,M20,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.