Zoro Homepage

Proline Flotek Fd, Floor Ducted, Server

  • Mfr # PSFD20610BNS

  • Zoro # G5835026


product price: $5,392.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Size
82.08 in x 23.58 in x 39.34 in
Height
82.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSFD20610BNS
Zoro #
G5835026
UPC #
783510158453
Country of Origin
Mexico

Dimensions

Size
82.08 in x 23.58 in x 39.34 in
Height
82.08 in
Depth
39.34 in
Width
23.58 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Flotek Fd,Floor Ducted,Server
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
16 ga
Color
Black
Rack Units
42
Series
ProLine
Weight
410 lb
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Rack Angle
PRA1920THL1
Sides
Without sides

Description

Proline Flotek Fd,Floor Ducted,Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.