
Proline Flotek Fd, Floor Ducted, Server
Mfr # PSFD20612BNS
Zoro # G5835008
product price: $5,773.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSFD20612BNS
Zoro #
G5835008
UPC #
783510158477
Country of Origin
United States
Dimensions
Depth
47.22 in
Size
82.08 in x 23.58 in x 47.22 in
Width
23.58 in
Height
82.08 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Flotek Fd,Floor Ducted,Server
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
16 ga
Color
Black
Rack Units
42
Series
ProLine
Weight
580 lb
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Rack Angle
PRA1920THL1
Sides
Without sides
Description
Proline Flotek Fd,Floor Ducted,Server
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.