Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Flotek Hca, Hot/cold Aisle, Serv

  • Mfr # PSCHCA20611BNS

  • Zoro # G5833233


product price: $5,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Depth
43.28 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCHCA20611BNS
Zoro #
G5833233
UPC #
783510156015
Country of Origin
Mexico

Dimensions

Depth
43.28 in
Height
78.37 in
Size
78.37 in x 23.58 in x 43.28 in
Width
23.58 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Flotek Hca,Hot/cold Aisle,Serv
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
16 ga
Color
Black
Rack Units
42
Series
ProLine
Weight
243 lb
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Rack Angle
PRA1920THL1
Sides
Without sides

Description

Proline Flotek Hca,Hot/cold Aisle,Serv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.