
Proline Flotek Pc, Passive Cooling, Serv
Mfr # PSCPC20611B
Zoro # G5833267
product price: $5,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSCPC20611B
Zoro #
G5833267
UPC #
783510156053
Country of Origin
Mexico
Dimensions
Size
78.37 in x 23.94 in x 43.28 in
Width
23.94 in
Height
78.37 in
Depth
43.28 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Flotek Pc,Passive Cooling,Serv
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
16 ga
Color
Black
Rack Units
42
Series
ProLine
Weight
349 lb
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Additional Rack Angle, Square Hole
PRA1920THL1
Sides
With sides
Description
Proline Flotek Pc,Passive Cooling,Serv
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.