Zoro Homepage

Proline Flotek Pc, Passive Cooling, Serv

  • Mfr # PSCPC2069B

  • Zoro # G5833224


product price: $4,922.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Height
78.37 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCPC2069B
Zoro #
G5833224
UPC #
783510156039
Country of Origin
Mexico

Dimensions

Height
78.37 in
Depth
35.4 in
Width
23.94 in
Size
78.37 in x 23.94 in x 35.4 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Flotek Pc,Passive Cooling,Serv
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Color
Black
Gauge
16 ga
Rack Units
42
Series
ProLine
Weight
318 lb
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Additional Rack Angle, Square Hole
PRA1920THL1
Sides
With sides

Description

Proline Flotek Pc,Passive Cooling,Serv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.