Zoro Homepage

PROLINE FLOTEK PC (Passive Cooling) Server Cabinet, Black, Steel

  • Mfr # PSCPC2169B

  • Zoro # G6825115


product price: $5,050.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1
Depth
35.39 in
Height
85.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCPC2169B
Zoro #
G6825115
UPC #
783510263768
Country of Origin
Mexico

Dimensions

Depth
35.39 in
Height
85.08 in
Size
85.08 in x 23.87 in x 35.39 in
Width
23.87 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE FLOTEK PC (Passive Cooling) Serv
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1
Gauge
16 ga
Color
Black
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Rack Units
45
Series
ProLine
Weight
330 lb
Additional Rack Angle, Square Hole
PRA1921THL1
Sides
With sides

Description

PROLINE FLOTEK PC (Passive Cooling) Serv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.