Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 19-Inch Rack Angles, 1000mm, Conductive, Steel

  • Mfr # P2RA19S10

  • Zoro # G6842597


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1000 mm
Color
Unpainted
Depth
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19S10
Zoro #
G6842597
UPC #
783510326050
Country of Origin
Mexico

Dimensions

Depth
1.89 in
Height
35.8 in
Width
2.56 in
Size
35.8 in x 2.56 in x 1.89 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1000 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,1000mm,
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1000 mm
Color
Unpainted
Gauge
14 ga
Rack Units
20
Series
ProLine
Weight
9 lb
Hole Type
Square

Description

PROLINE G2 19-Inch Rack Angles,1000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.