
PROLINE G2 19-Inch Rack Angles, 1000mm,
Mfr # P2RA19T10
Zoro # G5874759
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1000 mm
Width
2.56 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2RA19T10
Zoro #
G5874759
UPC #
783510326173
Country of Origin
Mexico
Dimensions
Width
2.56 in
Depth
1.89 in
Height
35.8 in
Size
35.8 in x 2.56 in x 1.89 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
1000 mm
Details
Item
PROLINE G2 19-Inch Rack Angles,1000mm,
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1000 mm
Color
Unpainted
Gauge
12 ga
Rack Units
20
Series
ProLine
Weight
11 lb
Hole Type
Tapped
Description
PROLINE G2 19-Inch Rack Angles,1000mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.