Zoro Homepage

PROLINE G2 19-Inch Rack Angles, 1400mm, Conductive, Steel

  • Mfr # P2RA19S14

  • Zoro # G6842606


product price: $250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1400 mm
Color
Unpainted
Size
51-1/2 in x 2.56 in x 1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19S14
Zoro #
G6842606
UPC #
783510326074
Country of Origin
Mexico

Dimensions

Size
51-1/2 in x 2.56 in x 1.89 in
Height
51-1/2 in
Depth
1.89 in
Width
2.56 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1400 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,1400mm,
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1400 mm
Color
Unpainted
Gauge
14 ga
Rack Units
29
Weight
12 lb
Series
ProLine
Hole Type
Square

Description

PROLINE G2 19-Inch Rack Angles,1400mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.