Zoro Homepage

PROLINE G2 19-Inch Rack Angles, 1400mm, Conductive, Steel

  • Mfr # P2RA19T14

  • Zoro # G6842633


product price: $250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1400 mm
Width
2.56 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19T14
Zoro #
G6842633
UPC #
783510326227
Country of Origin
Mexico

Dimensions

Width
2.56 in
Height
51-1/2 in
Size
51-1/2 in x 2.56 in x 1.89 in
Depth
1.89 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
1400 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,1400mm,
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1400 mm
Gauge
12 ga
Color
Unpainted
Rack Units
29
Weight
16 lb
Series
ProLine
Hole Type
Tapped

Description

PROLINE G2 19-Inch Rack Angles,1400mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.