Zoro Homepage

PROLINE G2 19-Inch Rack Angles, 1800mm, Conductive, Steel

  • Mfr # P2RA19T18

  • Zoro # G6842685


product price: $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1800 mm
Height
67.3 in
Size
67.3 in x 2.56 in x 1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19T18
Zoro #
G6842685
UPC #
783510326241
Country of Origin
Mexico

Dimensions

Height
67.3 in
Size
67.3 in x 2.56 in x 1.89 in
Depth
1.89 in
Width
2.56 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
1800 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,1800mm,
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1800 mm
Color
Unpainted
Gauge
12 ga
Rack Units
38
Series
ProLine
Weight
21 lb
Hole Type
Tapped

Description

PROLINE G2 19-Inch Rack Angles,1800mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.