Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 19-Inch Rack Angles, 2000mm, Conductive, Steel

  • Mfr # P2RA19T20

  • Zoro # G6842746


product price: $286.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Color
Unpainted
Height
75.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19T20
Zoro #
G6842746
UPC #
783510326258
Country of Origin
Mexico

Dimensions

Height
75.3 in
Size
75.3 in x 2.56 in x 1.89 in
Depth
1.89 in
Width
2.56 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
2000 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,2000mm,
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Color
Unpainted
Gauge
12 ga
Rack Units
43
Weight
22 lb
Series
ProLine
Hole Type
Tapped

Description

PROLINE G2 19-Inch Rack Angles,2000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.