Zoro Homepage

PROLINE G2 19-Inch Rack Angles, 800mm, C

  • Mfr # P2RA19S8

  • Zoro # G5874768


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Width
2.56 in
Height
28.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19S8
Zoro #
G5874768
UPC #
783510326166
Country of Origin
Mexico

Dimensions

Width
2.56 in
Height
28.1 in
Size
28.1 in x 2.56 in x 1.89 in
Depth
1.89 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
800 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,800mm,C
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Color
Unpainted
Gauge
14 ga
Rack Units
16
Series
ProLine
Weight
6.60 lb
Hole Type
Square

Description

PROLINE G2 19-Inch Rack Angles,800mm,C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.