Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 19-Inch Rack Angles, 800mm, C

  • Mfr # P2RA19T8

  • Zoro # G5874393


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Color
Unpainted
Width
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RA19T8
Zoro #
G5874393
UPC #
783510326289
Country of Origin
Mexico

Dimensions

Width
2.56 in
Size
28.1 in x 2.56 in x 1.89 in
Height
28.1 in
Depth
1.89 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
800 mm

Details

Item
PROLINE G2 19-Inch Rack Angles,800mm,C
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Color
Unpainted
Gauge
12 ga
Rack Units
16
Weight
8 lb
Series
ProLine
Hole Type
Tapped

Description

PROLINE G2 19-Inch Rack Angles,800mm,C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.