Zoro Homepage

PROLINE G2 Adjustable Rack-Mounting Rail

  • Mfr # P2GARA10

  • Zoro # G5872668


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 1000 mm
Height
2.87 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GARA10
Zoro #
G5872668
UPC #
783510318857
Country of Origin
Mexico

Dimensions

Height
2.87 in
Size
2.87 in x 3.82 in x 35.79 in
Width
3.82 in
Depth
35.79 in
Thickness
12 ga / 2.66 mm
Fits Frame Depth
1000 mm

Details

Item
PROLINE G2 Adjustable Rack-Mounting Rail
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 1000 mm
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
2 lb

Description

PROLINE G2 Adjustable Rack-Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.