Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Adjustable Rack-Mounting Rail

  • Mfr # P2GARA7

  • Zoro # G5872887


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GARA7
Zoro #
G5872887
UPC #
783510318963
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Adjustable Rack-Mounting Rail
Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
6 lb

Description

PROLINE G2 Adjustable Rack-Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.