
PROLINE G2 Barrier Panel, fits 1400x600m
Mfr # P2CB146HF
Zoro # G5870866
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1400 x 600 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2CB146HF
Zoro #
G5870866
UPC #
783510312787
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Barrier Panel,fits 1400x600m
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1400 x 600 mm
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
59.56 lb
Fits Frame
1400x600 mm
Description
PROLINE G2 Barrier Panel,fits 1400x600m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.