Zoro Homepage

PROLINE G2 Barrier Panel, fits 1400x800mm, Lt Gray, Steel

  • Mfr # P2CB148

  • Zoro # G6835938


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1400 x 800 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CB148
Zoro #
G6835938
UPC #
783510312824
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Barrier Panel,fits 1400x800m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1400 x 800 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
37 lb
Fits Frame
1400x800 mm

Description

PROLINE G2 Barrier Panel,fits 1400x800m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.