Zoro Homepage

PROLINE G2 Barrier Panel, fits 600x800mm

  • Mfr # P2CB68

  • Zoro # G5870954


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 600 x 800 mm
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CB68
Zoro #
G5870954
UPC #
783510313135
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Barrier Panel,fits 600x800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 600 x 800 mm
Gauge
16 ga
Color
Light Gray
Weight
29.68 lb
Series
ProLine
Fits Frame
600x800 mm

Description

PROLINE G2 Barrier Panel,fits 600x800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.