Zoro Homepage

PROLINE G2 Cable Entry Cabinets, fits 10

  • Mfr # P2FC106

  • Zoro # G5875346


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FC106
Zoro #
G5875346
UPC #
783510330743
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Cable Entry Cabinets,fits 10
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
175 lb

Description

PROLINE G2 Cable Entry Cabinets,fits 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.