
PROLINE G2 Cable Entry Cabinets, fits 1800x600mm, Lt Gray, Steel
Mfr # P2FC186
Zoro # G6844453
product price: $1,251.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1800 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2FC186
Zoro #
G6844453
UPC #
783510330910
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Cable Entry Cabinets,fits 18
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1800 x 600 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
216 lb
Fits Frame
1800 x 600 mm
Description
PROLINE G2 Cable Entry Cabinets,fits 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.