
PROLINE G2 Cable Entry Cabinets, fits 20
Mfr # P2FC208
Zoro # G5875434
product price: $1,463.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2FC208
Zoro #
G5875434
UPC #
783510330965
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Cable Entry Cabinets,fits 20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
162 lb
Fits Frame
2000 x 800 mm
Description
PROLINE G2 Cable Entry Cabinets,fits 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.