Zoro Homepage

PROLINE G2 Center Upright, 1200mm, Lt Gr

  • Mfr # P2ACU12

  • Zoro # G5870105


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 1200 mm
Color
Light Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ACU12
Zoro #
G5870105
UPC #
783510308377
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
1200 mm

Details

Item
PROLINE G2 Center Upright,1200mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 1200 mm
Color
Light Gray
Gauge
12 ga
Series
ProLine
Weight
4 lb

Description

PROLINE G2 Center Upright,1200mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.