
PROLINE G2 Center Upright, 800mm, Lt Gray, Steel
Mfr # P2ACU8
Zoro # G6833287
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 800 mm
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2ACU8
Zoro #
G6833287
UPC #
783510308469
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
800 mm
Details
Item
PROLINE G2 Center Upright,800mm,Lt Gra
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 800 mm
Gauge
12 ga
Color
Light Gray
Weight
4 lb
Series
ProLine
Description
PROLINE G2 Center Upright,800mm,Lt Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.