PROLINE G2 Disconnect Door, fits 1600x1000mm, Lt Gray, Steel

  • Mfr # P2DDR1610

  • Zoro # G6836577


product price:  $1,279.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 1000 mm
Color
Light Gray
Size
62.3 in x 39.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2DDR1610
Zoro #
G6836577
UPC #
783510314170
Country of Origin
Mexico

Dimensions

Size
62.3 in x 39.3 in
Width
39.3 in
Height
62.3 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1600 x 1000 mm

Details

Item
PROLINE G2 Disconnect Door,fits 1600x10
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 1000 mm
Color
Light Gray
Gauge
14 ga
Type
Right Mullion
Weight
67.60 lb
Series
ProLine
Fits Frame
1600x1000 mm
Cutout Type
Standard
Door Quantity
1

Description

PROLINE G2 Disconnect Door,fits 1600x10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.