
PROLINE G2 Disconnect Door, fits 1600x1000mm, Lt Gray, Steel
Mfr # P2DDRL1610
Zoro # G6836613
product price:Â $1,279.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 1000 mm
Height
62.3 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2DDRL1610
Zoro #
G6836613
UPC #
783510314422
Country of Origin
Mexico
Dimensions
Height
62.3 in
Size
62.3 in x 39.3 in
Width
39.3 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1600 x 1000 mm
Details
Item
PROLINE G2 Disconnect Door,fits 1600x10
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 1000 mm
Color
Light Gray
Gauge
14 ga
Type
Right Mullion
Series
ProLine
Weight
67.60 lb
Fits Frame
1600x1000 mm
Door Quantity
1
Cutout Type
Large
Description
PROLINE G2 Disconnect Door,fits 1600x10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.