
PROLINE G2 Disconnect Door, fits 1600x800mm, Lt Gray, Steel
Mfr # P2DDR168
Zoro # G6836525
product price:Â $1,142.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2DDR168
Zoro #
G6836525
UPC #
783510314224
Country of Origin
Mexico
Dimensions
Width
31.4 in
Size
62.3 in x 31.4 in
Height
62.3 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1600 x 800 mm
Details
Item
PROLINE G2 Disconnect Door,fits 1600x80
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 800 mm
Gauge
14 ga
Color
Light Gray
Type
Right Mullion
Weight
66 lb
Series
ProLine
Door Quantity
1
Cutout Type
Standard
Fits Frame
1600x800 mm
Description
PROLINE G2 Disconnect Door,fits 1600x80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.