PROLINE G2 Disconnect Door, fits 1800x1800mm, Lt Gray, Steel

  • Mfr # P2DDRL1818

  • Zoro # G6836568


product price:  $1,919.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 1800 mm
Color
Light Gray
Size
70.2 in x 70.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DDRL1818
Zoro #
G6836568
UPC #
783510314514
Country of Origin
Mexico

Dimensions

Size
70.2 in x 70.8 in
Height
70.2 in
Width
70.8 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1800 x 1800 mm

Details

Item
PROLINE G2 Disconnect Door,fits 1800x18
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 1800 mm
Color
Light Gray
Gauge
14 ga
Type
Right Mullion
Weight
91 lb
Series
ProLine
Fits Frame
1800x1800 mm
Cutout Type
Large
Door Quantity
2

Description

PROLINE G2 Disconnect Door,fits 1800x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.