
PROLINE G2 Disconnect Door, fits 2000x1600mm, Lt Gray, Steel
Mfr # P2DDRL2016
Zoro # G6836769
product price: $1,919.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1600 mm
Width
62.9 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DDRL2016
Zoro #
G6836769
UPC #
783510314552
Country of Origin
Mexico
Dimensions
Width
62.9 in
Size
78.1 in x 62.9 in
Height
78.1 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2000 x 1600 mm
Details
Item
PROLINE G2 Disconnect Door,fits 2000x16
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1600 mm
Color
Light Gray
Gauge
14 ga
Type
Right Mullion
Series
ProLine
Weight
190 lb
Cutout Type
Large
Fits Frame
2000x1600 mm
Door Quantity
2
Description
PROLINE G2 Disconnect Door,fits 2000x16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.