
PROLINE G2 Disconnect Door, fits 2000x1800mm, Lt Gray, Steel
Mfr # P2DDL2018
Zoro # G6836227
product price: $1,922.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1800 mm
Gauge
14 ga
Height
78.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2DDL2018
Zoro #
G6836227
UPC #
783510314088
Country of Origin
Mexico
Dimensions
Height
78.1 in
Width
70.8 in
Size
78.1 in x 70.8 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2000 x 1800 mm
Details
Item
PROLINE G2 Disconnect Door,fits 2000x18
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1800 mm
Gauge
14 ga
Color
Light Gray
Type
Left Mullion
Series
ProLine
Weight
190 lb
Fits Frame
2000x1800 mm
Door Quantity
2
Cutout Type
Standard
Description
PROLINE G2 Disconnect Door,fits 2000x18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.