Zoro Homepage

PROLINE G2 Disconnect Door, fits 2200x16

  • Mfr # P2DDRL2216

  • Zoro # G5871329


product price: $2,141.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 1600 mm
Height
85.9 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DDRL2216
Zoro #
G5871329
UPC #
783510314620
Country of Origin
Mexico

Dimensions

Height
85.9 in
Width
62.9 in
Size
85.9 in x 62.9 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2200 x 1600 mm

Details

Item
PROLINE G2 Disconnect Door,fits 2200x16
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 1600 mm
Color
Light Gray
Gauge
14 ga
Type
Right Mullion
Weight
320 lb
Series
ProLine
Door Quantity
2
Cutout Type
Large
Fits Frame
2200x1600 mm

Description

PROLINE G2 Disconnect Door,fits 2200x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.