PROLINE G2 Disconnect Door, fits 2200x800mm, Lt Gray, Steel

  • Mfr # P2DDL228

  • Zoro # G6836543


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 800 mm
Width
31.4 in
Size
85.9 in x 31.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DDL228
Zoro #
G6836543
UPC #
783510314163
Country of Origin
Mexico

Dimensions

Width
31.4 in
Size
85.9 in x 31.4 in
Height
85.9 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2200 x 800 mm

Details

Item
PROLINE G2 Disconnect Door,fits 2200x80
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 800 mm
Gauge
14 ga
Color
Light Gray
Type
Left Mullion
Weight
2 lb
Series
ProLine
Door Quantity
1
Fits Frame
2200x800 mm
Cutout Type
Standard

Description

PROLINE G2 Disconnect Door,fits 2200x80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.