
PROLINE G2 Disconnect Gland Plates, 1200x600mm, Conductive, Steel
Mfr # P2BGPD126G
Zoro # G6846133
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1200 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BGPD126G
Zoro #
G6846133
UPC #
783510341671
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Disconnect Gland Plates,1200
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1200 x 600 mm
Gauge
14 ga
Color
Light Gray
Type
Gland Plate, 1200x600 Disconnect
Weight
26 lb
Series
ProLine
Fits Frame
1200x600 mm
Description
PROLINE G2 Disconnect Gland Plates,1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.