PROLINE G2 Disconnect Gland Plates, 1600x400mm, Conductive, Steel

  • Mfr # P2BGPD164G

  • Zoro # G6846219


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1600 x 400 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2BGPD164G
Zoro #
G6846219
UPC #
783510341725
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Disconnect Gland Plates,1600
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1600 x 400 mm
Color
Light Gray
Gauge
14 ga
Weight
31.70 lb
Series
ProLine
Fits Frame
1600 x 400 mm

Description

PROLINE G2 Disconnect Gland Plates,1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.