
PROLINE G2 Disconnect Mounting Subpanel, fits 1600x1200mm, Steel
Mfr # P2PD1612G
Zoro # G6841888
product price: $518.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 1200 mm
Gauge
10 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PD1612G
Zoro #
G6841888
UPC #
783510324681
Country of Origin
Mexico
Dimensions
Thickness
10 ga / 3.4 mm
Details
Item
PROLINE G2 Disconnect Mounting Subpanel,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 1200 mm
Gauge
10 ga
Color
Unpainted
Series
ProLine
Weight
117 lb
Fits Frame
1600 x 1200 mm
Description
PROLINE G2 Disconnect Mounting Subpanel,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.