Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Disconnect Mounting Subpanel, fits 1600x1600mm, Steel

  • Mfr # P2PD1616G

  • Zoro # G6841863


product price: $618.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 1600 mm
Color
Unpainted
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2PD1616G
Zoro #
G6841863
UPC #
783510324711
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
PROLINE G2 Disconnect Mounting Subpanel,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 1600 mm
Color
Unpainted
Gauge
10 ga
Weight
160 lb
Series
ProLine
Fits Frame
1600 x 1600 mm

Description

PROLINE G2 Disconnect Mounting Subpanel,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.