Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Disconnect Mounting Subpanel, fits 2000x1600mm, Steel

  • Mfr # P2PD2016G

  • Zoro # G6841958


product price: $756.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2000 x 1600 mm
Color
Unpainted
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PD2016G
Zoro #
G6841958
UPC #
783510324773
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
PROLINE G2 Disconnect Mounting Subpanel,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2000 x 1600 mm
Color
Unpainted
Gauge
10 ga
Weight
197 lb
Series
ProLine
Fits Frame
2000 x 1600 mm

Description

PROLINE G2 Disconnect Mounting Subpanel,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.