Zoro Homepage

PROLINE G2 Disconnect Mounting Subpanel,

  • Mfr # P2PD2018G

  • Zoro # G5874497


product price: $783.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2000 x 1800 mm
Gauge
10 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PD2018G
Zoro #
G5874497
UPC #
783510324780
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
PROLINE G2 Disconnect Mounting Subpanel,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2000 x 1800 mm
Gauge
10 ga
Color
Unpainted
Weight
218 lb
Series
ProLine
Fits Frame
2000 x 1800 mm

Description

PROLINE G2 Disconnect Mounting Subpanel,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.