Zoro Homepage

PROLINE G2 Disconnect Packages, Type 12, 1800x800x600mm, Lt Gray, Stee

  • Mfr # P2KDL1886

  • Zoro # G6840147


product price: $3,441.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
70.94 in
Color
Light Gray
Size
70.94 in x 31.8 in x 23.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2KDL1886
Zoro #
G6840147
UPC #
783510321338
Country of Origin
Mexico

Dimensions

Height
70.94 in
Size
70.94 in x 31.8 in x 23.82 in
Depth
23.82 in
Width
31.8 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
1706 x 728 mm / 67.2 x 28.7 in

Details

Item
PROLINE G2 Disconnect Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
81.50 lb
Series
ProLine
Door Quantity
1
Max Rack Mount Unit
38

Description

PROLINE G2 Disconnect Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.