Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Disconnect Packages, Type 12, 2000x800x800mm, Lt Gray, Stee

  • Mfr # P2KDR2088

  • Zoro # G6848127


product price: $3,990.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
78.7 in x 31-1/2 in x 31-1/2 in
Depth
31-1/2 in
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2KDR2088
Zoro #
G6848127
UPC #
783510346928
Country of Origin
Mexico

Dimensions

Size
78.7 in x 31-1/2 in x 31-1/2 in
Depth
31-1/2 in
Width
31-1/2 in
Height
78.7 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
1906x728 mm / 75x28.7 in

Details

Item
PROLINE G2 Disconnect Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
488 lb
Series
ProLine
Door Quantity
1
Max Rack Mount Unit
42

Description

PROLINE G2 Disconnect Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.