Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Disconnect Packages, Type 12, 2200x1200x600mm, Lt Gray, Ste

  • Mfr # P2KDR22126

  • Zoro # G6840515


product price: $7,357.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Height
86.69 in
Size
86.69 in x 47.54 in x 23.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2KDR22126
Zoro #
G6840515
UPC #
783510321956
Country of Origin
Mexico

Dimensions

Height
86.69 in
Size
86.69 in x 47.54 in x 23.82 in
Width
47.54 in
Depth
23.82 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
2106 x 1128 mm / 82.9 x 44.4 in

Details

Item
PROLINE G2 Disconnect Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Series
ProLine
Weight
545 lb
Door Quantity
2
Max Rack Mount Unit
47

Description

PROLINE G2 Disconnect Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.