Zoro Homepage

PROLINE G2 Disconnect Plinth Base, 100mm

  • Mfr # P2BP1D185

  • Zoro # G5877559


product price: $645.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 500 mm
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BP1D185
Zoro #
G5877559
UPC #
783510350659
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Disconnect Plinth Base,100mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 500 mm
Color
Black
Gauge
16 ga
Weight
17.02 lb
Series
ProLine
Fits Frame
1800 x 500 mm

Description

PROLINE G2 Disconnect Plinth Base,100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.