
PROLINE G2 Disconnect Solid Tops, fits 1200x600mm, Lt Gray, Steel
Mfr # P2TD126
Zoro # G6843954
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 600 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2TD126
Zoro #
G6843954
UPC #
783510329952
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Disconnect Solid Tops,fits 1
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 600 mm
Gauge
16 ga
Color
Light Gray
Weight
26 lb
Series
ProLine
Fits Frame
1200 x 600 mm
Description
PROLINE G2 Disconnect Solid Tops,fits 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.