Zoro Homepage

PROLINE G2 Door Bar Grid Straps, 1000mm, Conductive, Steel

  • Mfr # P2GD10

  • Zoro # G6838659


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
0.86 in x 35.7 in x 0.72 in
Gauge
16 ga
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GD10
Zoro #
G6838659
UPC #
783510319014
Country of Origin
Mexico

Dimensions

Size
0.86 in x 35.7 in x 0.72 in
Height
0.86 in
Depth
0.72 in
Width
35.7 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
1000 mm

Details

Item
PROLINE G2 Door Bar Grid Straps,1000mm,
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
3 lb

Description

PROLINE G2 Door Bar Grid Straps,1000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.