Zoro Homepage

PROLINE G2 Door Bar Grid Straps, 400mm, Conductive, Steel

  • Mfr # P2GD4

  • Zoro # G6838695


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
0.86 in x 12.1 in x 0.72 in
Height
0.86 in
Width
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GD4
Zoro #
G6838695
UPC #
783510319021
Country of Origin
Mexico

Dimensions

Size
0.86 in x 12.1 in x 0.72 in
Height
0.86 in
Width
12.1 in
Depth
0.72 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
400 mm

Details

Item
PROLINE G2 Door Bar Grid Straps,400mm,
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
16 ga
Series
ProLine
Weight
37.94 lb

Description

PROLINE G2 Door Bar Grid Straps,400mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.